Home Access 2K Dual-Cam Video Doorbell
- Mfr # DDA270X-2TXS
- Zoro # G223565154
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Material
Aluminum Alloy
Color
Matte Black
Height
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DDA270X-2TXS
- Zoro #
- G223565154
- UPC #
- 850048306561
- Country of Origin
- China
- Material
- Aluminum Alloy
- Item
- Video Doorbell
- Color
- Matte Black
Dimensions
- Width
- 2 in
- Height
- 4 in
Description
Upgrade your front door security with the Philips 2K Dual-Cam Video Doorbell-designed to eliminate blind spots, capture crystal-clear footage, and keep you connected to your home from anywhere. With 2K HD resolution, AI-powered motion detection, and two-way audio, you'll always know who's at your door. Whether monitoring deliveries or greeting guests, enjoy advanced security without monthly fees.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.