Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Philips Hue 40 in. L White LED Smart-Enabled Strip Light Extension 1 pk

  • Mfr # 555326

  • Zoro # G5510606


product price: $55.79
/ea

Key Features

Watts
20.50 W
Lighting Technology
LED
Color
White
Height
0.2 in
Width
0.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
555326
Zoro #
G5510606
UPC #
46677555320
Country of Origin
China

Dimensions

Height
0.2 in
Width
0.6 in

Details

Item
Decorative Light
Watts
20.50 W
Lighting Technology
LED
Color
White

Description

Increase the length of your Philips Hue Light Strip Plus with the Philips Hue Light Strip Plus Extension for even greater flexibility in lighting your home. Transform your living room, bedroom, kitchen and other rooms with millions of colors and shades of white light. Sync to games, music and movies for enhanced experiences. Extend your Philips Hue Light Strip Plus (sold separately) up to 32 ft. by adding this and additional 40-in. extensions to cover larger surfaces and enable wider applications. The Light Strip Plus Extension is perfect under bars, bed frames or cabinets, with included adhesive tape. Trim it to the perfect size with the included cut marks. Connect it to a Hue Bridge (sold separately) to control your lighting. Light the entire home with versatile accessories (sold separately) such as Hue Dimmer Switch, Hue Tap or Hue Motion Sensor.


  • • Compatible with Amazon Alexa, Apple HomeKit and Google Assistant
  • • Wireless control via your smart device anywhere in the world
  • • Connect Philips Hue to your wearables such as Fitbit and Jawbone through IFTTT
  • • Ideal for portable and emergency lighting applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.