Zoro Homepage

Hybrid PLED lamp, selectable

  • Mfr # 16PL-C/T/COR/42HV-5CCT/FF18/4P 10/1

  • Zoro # G615306310


product price: $17.99
/ea

Key Features

Voltage
120 to 277V
Watts
16 W
Bulb Base Type
4-Pin (G24q)
Bulb Shape
PL-C
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16PL-C/T/COR/42HV-5CCT/FF18/4P 10/1
Zoro #
G615306310
UPC #
046677589783
Country of Origin
China

Dimensions

Length
4 in
Bulb Dia.
2 3/8 in
Overall Length
4 in

Details

Item
Compact LED Bulb
Voltage
120 to 277V
Watts
16 W
Bulb Base Type
4-Pin (G24q)
Bulb Shape
PL-C
Bulb Housing
Plastic
Color Temperature
2700K, 3000K, 3500K, 4000K, 5000K
Dimmable
Yes
Lumens
1,750 lm, 1,850 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Power Source
Direct Wired or Plug and Play
Bulb Designation
16PL-C/T/COR/42HV-5CCT/FF18/4P/10/1
Bulb Finish
Frosted
Bulb Beam Angle
120 Degrees
Three-Way
No
Light Color
White
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
For Enclosed Fixtures
Yes
Color Selectable
Yes
Color Rendering Index
82
Rough Service
No
Amps
166 mA
Bulb UL Type
Type A/B
Incandescent Wattage Equivalency
42 W
Standards
DLC Compliant, EU RoHS Compliant, UL Certified
Shatter-Resistant
Yes
Lumen Selectable
Yes

Description

Hybrid PLED lamp, selectable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.