Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Incandescent Lamp, T5 Shape, 7.0W, PK2 BC7C7/W 24/2 TP

Incandescent Lamp, T5 Shape, 7.0W, PK2 (Discontinued)

  • Mfr # BC7C7/W 24/2 TP
  • Zoro # G1614984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC7C7/W 24/2 TP
Zoro #
G1614984
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
1-1/2"
Max. Overall Bulb Length
1-1/2"
Light Bulb Dia.
2-1/4"
Overall Length
1 1/2 in
Bulb Dia.
2 1/4 in

Details

Bulb Shape
C7
Bulb Base Type
Candelabra Screw (E12)
Watts
7 W
Lumens
35 lm
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2700K
Dimmable
Yes
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Indoor/Outdoor Usage
Indoor Only
Light Distribution
Flood
High Output
No
Light Color
White
Shatter-Resistant
No
Bulb Primary Application
Nightlights
Standards
Meets 2012 Lighting Legislation Energy Standards
Rough Service
No
Item
Incandescent Bulb
Average Bulb Life
3000 hr.
Bulb Housing
Glass
Bulb Designation
BC7C7/W 24/2 TP
Bulb Power Source
Plug and Play
Three-Way
No
Trade Number
BC7C7/W 24/2 TP
Bulb Beam Angle
360 Degrees
Bulb Finish
White
For Enclosed Fixtures
No
Bulb Technology
Incandescent
Bulb Min. Starting Temp.
-10 Degrees F
ANSI Code
C78.23
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-10 Degrees F
Overall Bulb Base Type
Candelabra Screw
Wattage Equivalency
7W INC
Rated Life
3,000 hr
Overall Bulb Shape
C
Color Temperature
2700K
Light Technology
Incandescent
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape C7, Bulb Finish White, Color Temperature 2700K, Lumens 35 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC7C7/W 24/2 TP, Voltage 120V AC, Watts 7 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.