Zoro Homepage
This item is Discontinued.
Philips Incandescent Lamp, A19 Shape, 25W, PK2 25A/WL 12/2

Incandescent Lamp, A19 Shape, 25W, PK2 (Discontinued)

  • Mfr # 25A/WL 12/2
  • Zoro # G1614424
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25A/WL 12/2
Zoro #
G1614424
UPC #
-
Country of Origin
Indonesia

Dimensions

Max Overall Bulb Length
4-3/8"
Max. Overall Bulb Length
4-3/8"
Light Bulb Dia.
2-3/8"
Bulb Dia.
2 3/8 in
Overall Length
4 1/2 in

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A19, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2450K, Lumens 235 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.20, Indoor/Outdoor Usage Indoor/Outdoor

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.