This item is Discontinued.

Philips Incandescent Lamp, A21 Bulb Shape, 150W 150A 120V 48PK

Incandescent Lamp, A21 Bulb Shape, 150W (Discontinued)

  • Mfr # 150A 120V 48PK
  • Zoro # G1614485
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150A 120V 48PK
Zoro #
G1614485
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-3/8"
Max. Overall Bulb Length
4-3/8"
Light Bulb Dia.
2-5/8"
Overall Length
5 3/8 in
Bulb Dia.
2 5/8 in

Details

Bulb Shape
A21
Bulb Base Type
Medium Screw (E26)
Watts
150W
Lumens
2620 lm
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2830K
Dimmable
Yes
Bulb Finish
Clear
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Three-Way
No
Bulb Designation
A/G/PS
Item
Incandescent Bulb
Trade Number
A/G/PS
Bulb Start Type
Instant
Bulb Housing
Glass
For Enclosed Fixtures
No
Light Distribution
Flood
Bulb Technology
Incandescent
Bulb Primary Application
General Purpose
Bulb Beam Angle
360 Degrees
Rough Service
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Bulb Life
750 hr.
High Output
No
Bulb Min. Starting Temp.
-10 Degrees F
Shatter-Resistant
No
ANSI Code
C78.20
Bulb Power Source
Plug and Play
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Minimum Starting Temperature
-10 Degrees F
Color Temperature
2840 K
Wattage Equivalency
150W INC
Rated Life
750 hr
Light Technology
Incandescent
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A21, Bulb Finish Clear, Color Temperature 2840 K, Lumens 2620 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number A/G/PS, Voltage 120V AC, Watts 150W, Bulb Beam Angle 360 Degrees , Rated Life 750 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Rough Service No, ANSI Code C78.20, Indoor/Outdoor Usage Indoor/Outdoor, Overall Length 5 3/8 in, Light Distribution Flood

Restrictions

This item has been restricted from sale in the following states: NV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.