Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Incandescent Lamp, BA9 Shape, 40W, PK4 BC40BA9C/CL/LL 6/4

Incandescent Lamp, BA9 Shape, 40W, PK4 (Discontinued)

  • Mfr # BC40BA9C/CL/LL 6/4
  • Zoro # G1614670
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC40BA9C/CL/LL 6/4
Zoro #
G1614670
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-1/8"
Max Overall Bulb Length
4-1/8"
Light Bulb Dia.
2-1/8"
Overall Length
4 1/8 in
Bulb Dia.
2 1/8 in

Details

Bulb Shape
BA9
Bulb Base Type
Candelabra Screw (E12)
Watts
40 W
Lumens
300 lm
Lighting Technology
Incandescent
Voltage
120V AC
Bulb Color Temp.
2500K
Dimmable
Yes
Item
Incandescent Bulb
Rough Service
No
Bulb Primary Application
Decorative
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
High Output
No
Bulb Finish
Clear
Average Bulb Life
2000 hr.
For Enclosed Fixtures
No
Bulb Technology
Incandescent
Bulb Min. Starting Temp.
-10 Degrees F
Standards
Meets 2012 Lighting Legislation Energy Standards
Indoor/Outdoor Usage
Indoor Only
Bulb Start Type
Instant
Trade Number
BC40BA9C/CL/LL 6/4
Bulb Housing
Glass
Light Distribution
Flood
Bulb Beam Angle
55 Degrees
Light Color
White
Bulb Designation
BC40BA9C/CL/LL 6/4
Three-Way
No
ANSI Code
C78.23
Bulb Power Source
Plug and Play
Shatter-Resistant
No
Bulb Minimum Starting Temperature
-10 Degrees F
Rated Life
2,000 hr
Wattage Equivalency
40W INC
Overall Bulb Base Type
Candelabra Screw
Color Temperature
2500K
Light Technology
Incandescent
Overall Bulb Shape
BA
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape BA9, Bulb Finish Clear, Color Temperature 2500K, Lumens 300 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC40BA9C/CL/LL 6/4, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 55 Degrees , Rated Life 2,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 4 1/8 in

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.