Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Incandescent Lamp, BR40 Bulb Shape, 250W 250BR40/1/TG 120V 4/1

Incandescent Lamp, BR40 Bulb Shape, 250W (Discontinued)

  • Mfr # 250BR40/1/TG 120V 4/1
  • Zoro # G1614765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250BR40/1/TG 120V 4/1
Zoro #
G1614765
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Light Bulb Dia.
5"
Max. Overall Bulb Length
3-3/4"
Max Overall Bulb Length
3-3/4"
Bulb Dia.
5 in
Overall Length
3 3/4 in

Details

Item
Incandescent Bulb
Bulb Shape
BR40
Bulb Base Type
Medium Screw (E26)
Voltage
120V AC
Watts
250 W
Dimmable
Yes
For Enclosed Fixtures
No
Bulb Housing
Glass
Bulb Primary Application
General Purpose
Bulb Finish
Clear
Bulb Color Temp.
1330K
Lighting Technology
Incandescent
Bulb Power Source
Plug and Play
Light Color
White
Bulb Start Type
Instant
ANSI Code
C78.23
Shatter-Resistant
No
Bulb Technology
Incandescent
Bulb Beam Angle
60 Degrees
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Light Distribution
Flood
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
5000 hr.
Three-Way
No
Bulb Designation
250BR40/1/TG 120V 4/1
Bulb Min. Starting Temp.
-10 Degrees F
Indoor/Outdoor Usage
Indoor Only
High Output
No
Rough Service
Yes
Lumens
378 lm
Bulb Minimum Starting Temperature
-10 Degrees F
Rated Life
5,000 hr
Light Technology
Incandescent
Overall Bulb Shape
BR
Overall Bulb Base Type
Medium Screw
Wattage Equivalency
250W INC
Color Temperature
1330K
Maximum Operating Temperature
100 Degrees F
Color Rendering Index
100

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape BR40, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 1330K, Lumens 378 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 250 W, Bulb Beam Angle 60 Degrees , Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service Yes, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.