Zoro Homepage
This item is Discontinued.
Philips Incandescent Lamp, PS25 Bulb Shape, 300W 300M 120/130V 12/1PK

Incandescent Lamp, PS25 Bulb Shape, 300W (Discontinued)

  • Mfr # 300M 120/130V 12/1PK
  • Zoro # G1615020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300M 120/130V 12/1PK
Zoro #
G1615020
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
3-1/8"
Max Overall Bulb Length
4-1/2"
Max. Overall Bulb Length
4-1/2"
Bulb Dia.
3 1/8 in
Overall Length
4 1/2 in

Details

Bulb Shape
PS25
Bulb Base Type
Medium Screw (E26)
Watts
300 W
Lumens
6,280 lm
Lighting Technology
Incandescent
Voltage
130V AC
Bulb Color Temp.
2700K
Dimmable
Yes
Bulb Min. Starting Temp.
-10 Degrees F
Rough Service
No
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Average Bulb Life
750 hr.
Shatter-Resistant
No
Three-Way
No
ANSI Code
C78.23
Bulb Designation
300M 120/130V 12/1PK
Bulb Technology
Incandescent
Bulb Power Source
Plug and Play
Item
Incandescent Bulb
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Bulb Beam Angle
360 Degrees
Bulb Finish
Clear
For Enclosed Fixtures
No
Bulb Primary Application
General Purpose
Bulb Start Type
Instant
Light Distribution
Flood
Indoor/Outdoor Usage
Indoor Only
Light Color
White
Bulb Housing
Glass
Bulb Minimum Starting Temperature
-10 Degrees F
Rated Life
750 hr
Overall Bulb Shape
PS
Wattage Equivalency
300W INC
Overall Bulb Base Type
Medium Screw
Color Temperature
2700K
Light Technology
Incandescent
Color Rendering Index
100
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape PS25, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 6,280 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 130V AC, Watts 300 W, Bulb Beam Angle 360 Degrees , Rated Life 750 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.