Zoro Homepage
This item is Discontinued.
Philips Incandescent Lamp, R14 Bulb Shape, 25W BC25R14/N

Incandescent Lamp, R14 Bulb Shape, 25W (Discontinued)

  • Mfr # BC25R14/N
  • Zoro # G1614634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC25R14/N
Zoro #
G1614634
UPC #
-
Country of Origin
China

Dimensions

Light Bulb Dia.
1-3/4"
Max. Overall Bulb Length
2"
Max Overall Bulb Length
2"
Bulb Dia.
1 3/4 in
Overall Length
4 in

Description

Incandescent Bulb, Bulb Base Type Intermediate Screw (E17), Bulb Housing Glass, Bulb Shape R14, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2800K, Lumens 150 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 25 W, Bulb Beam Angle 30 Degrees , Rated Life 1,750 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.