Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Incandescent Lamp, R20 Shape, 4W, PK4 BC4C7/4 24/4 TP

Incandescent Lamp, R20 Shape, 4W, PK4 (Discontinued)

  • Mfr # BC4C7/4 24/4 TP
  • Zoro # G1614941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC4C7/4 24/4 TP
Zoro #
G1614941
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
4-1/2"
Max Overall Bulb Length
4-1/2"
Light Bulb Dia.
2-1/4"
Overall Length
4 1/2 in
Bulb Dia.
2 1/4 in

Details

Item
Incandescent Bulb
Bulb Shape
C7
Bulb Base Type
Candelabra Screw (E12)
Voltage
120V AC
Watts
4 W
Dimmable
Yes
High Output
No
Bulb Finish
Clear
Three-Way
No
Average Bulb Life
3000 hr.
Shatter-Resistant
No
Lighting Technology
Incandescent
Rough Service
No
Bulb Power Source
Plug and Play
Bulb Designation
BC4C7/4 24/4 TP
Indoor/Outdoor Usage
Indoor Only
ANSI Code
C78.23
Bulb Color Temp.
2700K
Bulb Min. Starting Temp.
-10 Degrees F
Bulb Housing
Glass
Light Color
White
Bulb Primary Application
Nightlights
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Beam Angle
360 Degrees
Bulb Technology
Incandescent
Lumens
16 lm
Light Distribution
Flood
For Enclosed Fixtures
No
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Bulb Start Type
Instant
Bulb Minimum Starting Temperature
-10 Degrees F
Overall Bulb Base Type
Candelabra Screw
Light Technology
Incandescent
Wattage Equivalency
4W INC
Overall Bulb Shape
C
Rated Life
3,000 hr
Color Temperature
2700K
Maximum Operating Temperature
100 Degrees F
Color Rendering Index
100

Description

Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape C7, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 16 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 4 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.