Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Incandescent Lamp, R40 Bulb Shape, 250W 250R40/HR/TG 4/1

Incandescent Lamp, R40 Bulb Shape, 250W (Discontinued)

  • Mfr # 250R40/HR/TG 4/1
  • Zoro # G1614792
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250R40/HR/TG 4/1
Zoro #
G1614792
UPC #
00046677159320
Country of Origin
Korea, Republic of

Dimensions

Light Bulb Dia.
5"
Max. Overall Bulb Length
6-1/4"
Max Overall Bulb Length
6-1/4"
Overall Length
6 7/8 in
Bulb Dia.
5 in

Details

Item
Incandescent Bulb
Bulb Shape
R40
Bulb Base Type
Medium Screw (E26)
Voltage
120V AC
Watts
250 W
Dimmable
Yes
Bulb Power Source
Plug and Play
Three-Way
No
Bulb Min. Starting Temp.
-10 Degrees F
High Output
No
ANSI Code
C78.23
Light Distribution
Flood
Lighting Technology
Incandescent
Average Bulb Life
5000 hr.
Lumens
378 lm
Bulb Beam Angle
60 Degrees
For Enclosed Fixtures
No
Shatter-Resistant
No
Bulb Designation
250R40 IR/HR/TG 120V 4/1
Bulb Color Temp.
1330K
Bulb Finish
Frosted
Indoor/Outdoor Usage
Indoor Only
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Rough Service
Yes
Bulb Primary Application
General Purpose
Standards
Meets 2012 Lighting Legislation Energy Standards
Light Color
Red
Bulb Start Type
Instant
Bulb Housing
Glass
Bulb Technology
Incandescent
Bulb Minimum Starting Temperature
-10 Degrees F
Overall Bulb Shape
R
Overall Bulb Base Type
Medium Screw
Wattage Equivalency
250W INC
Light Technology
Incandescent
Color Temperature
1330K
Rated Life
5,000 hr
Maximum Operating Temperature
100 Degrees F
Color Rendering Index
100

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape R40, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 1330K, Lumens 378 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 250 W, Bulb Beam Angle 60 Degrees , Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color Red, Rough Service Yes, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.