Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BC-25T10 6/1 TP
Zoro #
G1614759
UPC #
-
Country of Origin
China
Dimensions
Light Bulb Dia.
2-1/4"
Max. Overall Bulb Length
1-3/4"
Max Overall Bulb Length
1-3/4"
Overall Length
1 3/4 in
Bulb Dia.
2 1/4 in
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape T10, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2800K, Lumens 250 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 363V AC, Watts 25 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.