Zoro Homepage
This item is Discontinued.
Philips Incandescent Lamp, T10 Bulb Shape, 40W BC40T10/TP 6/1

Incandescent Lamp, T10 Bulb Shape, 40W (Discontinued)

  • Mfr # BC40T10/TP 6/1
  • Zoro # G1614871
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC40T10/TP 6/1
Zoro #
G1614871
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
5-1/2"
Light Bulb Dia.
2-1/4"
Max. Overall Bulb Length
5-1/2"
Overall Length
5 1/2 in
Bulb Dia.
2 1/4 in

Details

Bulb Shape
T10
Bulb Base Type
Medium Screw (E26)
Watts
40 W
Lumens
250 lm
Lighting Technology
Incandescent
Voltage
363V AC
Bulb Color Temp.
2800K
Dimmable
No
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Power Source
Plug and Play
Bulb Min. Starting Temp.
-10 Degrees F
Average Bulb Life
1000 hr.
Trade Number
BC-40T10 6/1 TP
Bulb Designation
BC-40T10 6/1 TP
Bulb Primary Application
General Purpose
Bulb Technology
Incandescent
Bulb Beam Angle
360 Degrees
Rough Service
No
Item
Incandescent Bulb
ANSI Code
C78.23
Light Color
White
High Output
No
Light Distribution
Flood
Bulb Housing
Glass
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Shatter-Resistant
No
For Enclosed Fixtures
No
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Start Type
Instant
Bulb Finish
Clear
Bulb Minimum Starting Temperature
-10 Degrees F
Color Temperature
2800K
Light Technology
Incandescent
Overall Bulb Base Type
Medium Screw
Wattage Equivalency
40W INC
Rated Life
1,000 hr
Overall Bulb Shape
T
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape T10, Bulb Finish Clear, Color Temperature 2800K, Lumens 250 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC-40T10 6/1 TP, Voltage 363V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 5 1/2 in

Restrictions

This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.