
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
247411
Zoro #
G405896786
UPC #
-
Country of Origin
China
Dimensions
Light Bulb Dia.
0.875 in
Details
Bulb Shape
C-7A [Ring]
Bulb Base Type
Candelabra [Candelabra Screw]; C7
Watts
4 W
Lumens
16 Lm
Bulb Finish
Clear
Atmosphere
Vacuum
Application
Nightlight
Base Material
Aluminum
Operating Position
Universal
Item
Nightlight
Description
Philips 4 W C7 Nightlight Incandescent Bulb E12 (Candelabra) Soft White 4 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.