Zoro Homepage
This item is Discontinued.
Philips INCNDSCNT BLB C7 15""W 133876

INCNDSCNT BLB C7 15""W (Discontinued)

  • Mfr # 133876
  • Zoro # G805896782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
133876
Zoro #
G805896782
UPC #
-
Country of Origin
China

Details

Bulb Shape
C-7A [ Ring]
Bulb Base Type
E12 [ Candelabra Screw]
Lumens
105 lm
Voltage
120 V
Bulb Finish
Clear
Rated Power
15 W
Operating Position
Base Down +/- 90 D
Cap Material
Brass
Application
Fan
Gas Filling
Vacuum

Description

Philips 15 W C7 Decorative Incandescent Bulb E12 (Candelabra) Soft White 2 pk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.