Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Lamp, Non Dimmable, 165W, 4000K, 19000 lm 465674

Lamp, Non Dimmable, 165W, 4000K, 19000 lm (Discontinued)

  • Mfr # 465674
  • Zoro # G7885090
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465674
Zoro #
G7885090
UPC #
046677465674
Country of Origin
China

Dimensions

Max Overall Bulb Length
9-19/32"
Max. Overall Bulb Length
9-19/32"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
8-1/4"
Bulb Dia.
8 1/4 in
Overall Length
9 2/3 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Dimmable
No
Light Distribution
General High Bay
Type
Flood and Spot
Voltage
Ballast Dependent
Watts
165 W
Light Technology
LED
Light Appearance
4000-4999K, Cool White
Lumens
19,000 lm
Rough Service
No
Standards
UL Listed
Average Bulb Life
50,000 hr.
Color Rendering Index
80
Bulb Finish
Frosted
Bulb Beam Angle
120 Degrees
Lighting Technology
LED
For Enclosed Fixtures
Yes
Three-Way
No
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
400W MH/400W HPS
Color Tuning
No
Bulb Power Source
Plug and Play
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Primary Application
General Purpose
Bulb Operating Temp. Range
-40 Degrees to 131 Degrees F
Item
Compact LED Bulb
Bulb Designation
165HB/LED/840/ND WB UDL 2/1
Bulb Min. Starting Temp.
-40 Degrees F
High Output
No
Energy Star Compliant
No
Bulb Minimum Starting Temperature
-40 Degrees F
Color Temperature
4000K
Shatter-Resistant
Yes
Overall Bulb Base Type
Mogul Screw
Rated Life
50,000 hr
Overall Bulb Shape
High/Low Bay
Trade Number
165HB/LED/840/ND WB UDL 2/1
Light Color
White
Dimming Type
No Dimming
Fan Cooling
Passive Cooling
Dimming Method
No Dimming
Maximum Operating Temperature
131 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
400 W

Description

LED,165 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.