Zoro Homepage
This item is Discontinued.
Philips Lamp, Non Dimmable, 165W, 4000K, 20000 lm 465625

Lamp, Non Dimmable, 165W, 4000K, 20000 lm (Discontinued)

  • Mfr # 465625
  • Zoro # G7885066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
465625
Zoro #
G7885066
UPC #
046677465629
Country of Origin
China

Dimensions

Light Bulb Dia.
8-1/4"
Bulb Manufacturers Warranty Length
5 yr
Max. Overall Bulb Length
9-19/32"
Max Overall Bulb Length
9-19/32"
Bulb Dia.
8 1/4 in
Overall Length
9 2/3 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
4000K
Bulb Housing
Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Dimmable
No
Light Distribution
General High Bay
Type
Flood and Spot
Voltage
Ballast Dependent
Watts
165 W
Light Technology
LED
Light Appearance
4000-4999K, Cool White
Lumens
20,000 lm
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Operating Temp. Range
-40 Degrees to 131 Degrees F
High Output
No
Lighting Technology
LED
Average Bulb Life
50,000 hr.
For Enclosed Fixtures
Yes
Color Tuning
No
Rough Service
No
Bulb Power Source
Plug and Play
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Standards
UL Listed
Bulb Designation
165HB/LED/740/ND WB DL 2/1
Energy Star Compliant
No
Three-Way
No
Bulb Finish
Frosted
Bulb Primary Application
General Purpose
Bulb Beam Angle
120 Degrees
Item
Compact LED Bulb
Wattage Equivalency
400W MH/400W HPS
Indoor/Outdoor Usage
Indoor Only
Color Rendering Index
70
Bulb Minimum Starting Temperature
-40 Degrees F
Shatter-Resistant
Yes
Overall Bulb Shape
High/Low Bay
Color Temperature
4000K
Trade Number
165HB/LED/740/ND WB DL 2/1
Rated Life
50,000 hr
Overall Bulb Base Type
Mogul Screw
Light Color
White
Fan Cooling
Passive Cooling
Dimming Type
No Dimming
Incandescent Wattage Equivalency
400 W
Dimming Method
No Dimming
Maximum Operating Temperature
131 Degrees F
Color Selectable
No

Description

LED,165 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.