Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Incandescent, 32 W, 4-Pin (GX24q-3) (Discontinued)

  • Mfr # 413641
  • Zoro # G4493755
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
413641
Zoro #
G4493755
UPC #
046677268725
Country of Origin
Poland

Details

Bulb Shape
PL-T
Bulb Base Type
4-Pin (GX24q-3)
Watts
32 W
Lumens
3,200 lm
Lighting Technology
Incandescent
Voltage
101V AC
Dimmable
Yes
Bulb Designation
PL-T 32W/41/4P/ALTO
Rough Service
No
Three-Way
No
Item
Incandescent Bulb
Standards
Meets 2012 Lighting Legislation Energy Standards
Bulb Power Source
Plug and Play
Indoor/Outdoor Usage
Indoor Only
Shatter-Resistant
No
High Output
No
Product Type
Incandescent Lamp
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type 4-Pin (GX24q-3), Bulb Shape PL-T, Lumens 3,200 lm, Shatter-Resistant No, Voltage 101V AC, Watts 32 W, Dimmable Yes, Three-Way No, Rough Service No, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Power Source Plug and Play

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.