Zoro Homepage
This item is Discontinued.
Philips Lamp, PS25 Bulb Shape, 100/200/300W 100/300/W 120V 12-1/SL WP TP

Lamp, PS25 Bulb Shape, 100/200/300W (Discontinued)

  • Mfr # 100/300/W 120V 12-1/SL WP TP
  • Zoro # G1614643
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100/300/W 120V 12-1/SL WP TP
Zoro #
G1614643
UPC #
-
Country of Origin
China

Dimensions

Max Overall Bulb Length
4-1/4"
Light Bulb Dia.
3-1/8"
Max. Overall Bulb Length
4-1/4"
Bulb Dia.
3 1/8 in
Overall Length
4 1/4 in

Details

Item
Incandescent Bulb
Bulb Shape
PS25
Bulb Base Type
Mogul Screw (E39)
Voltage
120V AC
Watts
100 W, 200 W, 300 W
Dimmable
Yes
Bulb Housing
Glass
Rough Service
No
Shatter-Resistant
No
Three-Way
Yes
Standards
Meets 2012 Lighting Legislation Energy Standards
Average Bulb Life
1000 hr.
Lighting Technology
Incandescent
Bulb Color Temp.
2700K
Light Color
White
Bulb Start Type
Instant
Bulb Primary Application
General Purpose
Bulb Min. Starting Temp.
-10 Degrees F
Bulb Beam Angle
360 Degrees
ANSI Code
C78.23
High Output
No
Bulb Power Source
Plug and Play
Bulb Technology
Incandescent
Bulb Operating Temp. Range
-10 Degrees to 100 Degrees F
Bulb Designation
100/300/W/12-1/SL WP TP
Lumens
1,250 lm
Indoor/Outdoor Usage
Indoor/Semi-Protected Outdoor
Light Distribution
Flood
For Enclosed Fixtures
No
Bulb Finish
Frosted
Bulb Minimum Starting Temperature
-10 Degrees F
Color Temperature
2700K
Wattage Equivalency
300W INC
Rated Life
1,000 hr
Overall Bulb Shape
PS
Light Technology
Incandescent
Overall Bulb Base Type
Mogul Screw
Color Rendering Index
100
Maximum Operating Temperature
100 Degrees F

Description

Incandescent Bulb, Bulb Base Type Mogul Screw (E39), Bulb Housing Glass, Bulb Shape PS25, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2700K, Lumens 1,250 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 100 W, 200 W, 300 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way Yes, Light Color White, Rough Service No, ANSI Code C78.23

Restrictions

This item has been restricted from sale in the following states: CO, NV, VT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.