Zoro Homepage
This item is Discontinued.
No Product Image Available

Incandescent, 14 W, Medium Screw (E26) (Discontinued)

  • Mfr # 146910
  • Zoro # G4493746
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
146910
Zoro #
G4493746
UPC #
046677146917
Country of Origin
Poland

Dimensions

Max. Overall Bulb Length
5"

Details

Item
Incandescent Bulb
Voltage
120V AC
Watts
14 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
SLS
Lighting Technology
Incandescent
Dimmable
Yes
Lumens
860 lm
Bulb Designation
SLS14 UNIVERSAL PK 6
Standards
Meets 2012 Lighting Legislation Energy Standards
High Output
No
Average Bulb Life
12,000 hr.
For Enclosed Fixtures
No
Indoor/Outdoor Usage
Indoor Only
Bulb Power Source
Plug and Play
Three-Way
No
Shatter-Resistant
No
Rough Service
No
Product Type
Incandescent Lamp
Color Tuning
No

Description

Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Shape SLS, Lumens 860 lm, Shatter-Resistant No, Voltage 120V AC, Watts 14 W, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Rough Service No, Indoor/Outdoor Usage Indoor Only, Standards Meets 2012 Lighting Legislation Energy Standards, Bulb Power Source Plug and Play

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.