LED, 12 W, Tube, 4-Pin (GX24q)

  • Mfr # 12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1

  • Zoro # G8299760


product price:  $16.15
/ea
Sold in multiples of 10 for $161.50

Key Features

Voltage
25 to 55V AC
Watts
12 W
Bulb Shape
Tube
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1
Zoro #
G8299760
UPC #
046677476090
Country of Origin
China

Dimensions

Overall Length
6 1/2 in
Bulb Dia.
1 1/8 in
Length
6 1/2 in

Details

Item
Compact LED Bulb
Voltage
25 to 55V AC
Watts
12 W
Bulb Base Type
4-Pin (G24q)
Bulb Shape
Tube
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
Yes
Lumens
1,450 lm
Rated Life
50,000 hr
Light Technology
LED
Shatter-Resistant
Yes
Bulb Start Type
Instant
Bulb Beam Angle
120 Degrees
Rough Service
No
Bulb Primary Application
General Purpose
Bulb Finish
Frosted
Standards
DLC, KEMA Keur Certificate, RoHS Compliant, UL Listed
Color Rendering Index
82
Wattage Equivalency
32W CFL
Light Color
White
Bulb Designation
12PLC/T LED/32H/840/IF/4P/DIM 1PK 10/1
Series
Instafit
Lighting Certification
DesignLights Consortium (DLC)
Dimming Method
Continuous Dimming
Color Selectable
No
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type A
Maximum Operating Temperature
113 Degrees F
Lumen Selectable
No
Amps
500 mA
Incandescent Wattage Equivalency
32 W

Description

LED,12 W,Tube,4-Pin (GX24q)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.