Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 12.2 W, A19, Medium Screw (E26)

  • Mfr # 12.2A19/PER/950/P/E26/DIM 6/1FB T20

  • Zoro # G7854424


product price: $8.99
/ea

Key Features

Voltage
120V AC
Watts
12.2 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
12.2A19/PER/950/P/E26/DIM 6/1FB T20
Zoro #
G7854424
UPC #
046677560997
Country of Origin
China

Dimensions

Length
4 1/3 in
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
2 3/8 in
Overall Length
4 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
12.2 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
5000K
Dimmable
Yes
Lumens
1,100 lm
Rated Life
15,000 hr
Light Technology
LED
Color Rendering Index
90
Bulb Finish
Frosted
Light Distribution
Omnidirectional
Amps
100 mA
Indoor/Outdoor Usage
Indoor Only
Wattage Equivalency
75W INC
Shatter-Resistant
Yes
Bulb Primary Application
General Purpose
Energy Star Compliant
Yes
Bulb Operating Temp. Range
85 Degrees C
Rough Service
Yes
Bulb Beam Angle
250 Degrees
Bulb Designation
12.2A19/PER/950/P/E26/DIM 6/1FB T20
Light Color
White
Standards
RoHS Compliant, UL Listed
For Enclosed Fixtures
Yes
Three-Way
No
Bulb Power Source
Plug and Play
High Output
No
Bulb Minimum Starting Temperature
Not Rated
For Use With
General Use
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Lighting Certification
ENERGY STAR
Dimming Method
Continuous Dimming
Fan Cooling
Passive Cooling
Incandescent Wattage Equivalency
75 W
Color Selectable
No
Maximum Operating Temperature
185 Degrees F
Lumen Selectable
No
Dimming Type
Leading edge dimmers

Description

LED,12.2 W,A19,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.