This item is Discontinued.

Philips LED, 13 W, PAR38, Medium Screw (E26) 13PAR38/LED/935/F40/DIM/GULW/T20 6/1FB

This item is Discontinued.

Philips

LED, 13 W, PAR38, Medium Screw (E26) (Discontinued)

Mfr # 13PAR38/LED/935/F40/DIM/GULW/T20 6/1FB
Zoro # G503457230
UPC # 046677567842
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13PAR38/LED/935/F40/DIM/GULW/T20 6/1FB
Zoro #
G503457230
UPC #
046677567842
Country of Origin
China

Dimensions

Bulb Dia.
4 3/4 in
Overall Length
5 1/16 in
Bulb Manufacturers Warranty Length
3 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
13 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
PAR38
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
Yes
Lumens
1,200 lm
Rated Life
25,000 hr
Light Technology
LED
Wattage Equivalency
120W PAR38 HAL
Bulb Primary Application
General Purpose
Lighting Certification
ENERGY STAR
Bulb Designation
13PAR38/LED/935/F40/DIM/GULW/T20 6/1FB
Green Certification or Other Recognition
ENERGY STAR(R) Certified
For Enclosed Fixtures
Yes
Light Distribution
Spot
Light Color
White
Amps
120 mA
Features
Glass PAR Design replicates look of halogen with No Visible Flickering
Overall Bulb Base Type
Medium Screw
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Overall Bulb Shape
PAR
Energy Star Compliant
Yes
Dimming Type
0-10V
Rough Service
No
Bulb Beam Angle
40 Degrees
Color Tuning
No
Shatter-Resistant
No
Dimming Method
Continuous Dimming
Bulb Minimum Starting Temperature
-40 Degrees F
Bulb Finish
Clear
Standards
RoHS Compliant, UL Listed
Color Rendering Index
90
Bulb Power Source
Plug and Play
High Output
No
Bulb Start Type
Instant
Three-Way
No
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
For Use With
Dry or Damp Environments
Series
CorePro
Color Selectable
No
Lumen Selectable
No
Maximum Operating Temperature
167 Degrees F
Incandescent Wattage Equivalency
120 W
UL 1993 Environmental Rating
Dry Location, Wet Location

Description

LED,13 W,PAR38,Medium Screw (E26)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.