Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 15 W, BR30, Medium Screw (E26)

  • Mfr # 15BR30/PER/927/P/E26/WG/HO/T20 4/1PF

  • Zoro # G709008953


product price: $11.29
/ea

Key Features

Voltage
120V AC
Watts
15 W
Bulb Shape
BR30
Bulb Housing
Plastic
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15BR30/PER/927/P/E26/WG/HO/T20 4/1PF
Zoro #
G709008953
UPC #
046677571474
Country of Origin
China

Dimensions

Length
5 1/6 in
Bulb Dia.
94 mm
Overall Length
5 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
15 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
2200K, 2700K
Dimmable
Yes
Lumens
1,400 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Bulb Designation
15BR30/PER/927/P/E26/WG/HO/T20 4/1PF
Color Rendering Index
90
Rough Service
No
Shatter-Resistant
Yes
Standards
RoHS Compliant
Bulb Finish
Frosted
Bulb Beam Angle
110 Degrees
Maximum Operating Temperature
113 Degrees F
Color Selectable
Yes
Bulb Minimum Starting Temperature
-4 Degrees F
Amps
125 mA
Incandescent Wattage Equivalency
100 W
Lumen Selectable
No

Description

LED,15 W,BR30,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.