LED, 15.5 W, T8, Medium Bi-Pin (G13) (Discontinued)
- Mfr # 15.5T8/COR/48-840/MF21/G/BAA 25/1
- Zoro # G100932901
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15.5T8/COR/48-840/MF21/G/BAA 25/1
Zoro #
G100932901
UPC #
046677563738
Country of Origin
United States
Dimensions
Bulb Dia.
1 1/8 in
Overall Length
47 1/4 in
Nominal Length
4 ft
Bulb Manufacturers Warranty Length
5 yr
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.