Zoro Homepage

LED, 42 W, A40, Medium Screw (E26)

  • Mfr # 479303

  • Zoro # G316329458


product price: $36.00
/ea

Key Features

Voltage
120V AC
Watts
42 W
Bulb Shape
A40
Bulb Housing
Polycarbonate
Dimmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479303
Zoro #
G316329458
UPC #
046677479305
Country of Origin
China

Dimensions

Bulb Dia.
5 in
Overall Length
12 1/3 in

Details

Voltage
120V AC
Watts
42 W
Bulb Shape
A40
Bulb Housing
Polycarbonate
Color Temperature
6500K
Dimmable
No
Lumens
5,000 lm
Rated Life
25,000 hr
Light Technology
LED
High Output
No
Bulb Finish
Frosted
Bulb Designation
42A40/LED/865/P/E26E39/ND 4/1FB
Trade Number
42A40/LED/865/P/E26E39/ND 4/1FB
Three-Way
No
Bulb Power Source
Direct Wired
Rough Service
No
For Enclosed Fixtures
No
Bulb Beam Angle
150 Degrees
Light Color
White
Color Rendering Index
80
Incandescent Wattage Equivalency
300 W
Color Selectable
No

Description

LED,42 W,A40,Medium Screw (E26)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.