LED, 5 W, B11, Candelabra Screw (E12)

  • Mfr # 5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20

  • Zoro # G404260793


product price: $7.15
/ea

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20
Zoro #
G404260793
UPC #
046677575199
Country of Origin
China

Dimensions

Length
4 1/3 in
Bulb Dia.
1 3/8 in
Overall Length
4 1/3 in
Bulb Manufacturers Warranty Length
1 yr

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Light Color
White
Bulb Primary Application
General Purpose
Amps
55 mA
Bulb Designation
5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20
Bulb Start Type
Instant
Indoor/Outdoor Usage
Indoor/Outdoor
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Rendering Index
95
Series
MasterClass LED Lamps
Bulb Operating Temp. Range
-4 Degrees to 104 Degrees F
For Use With
Dry or Damp Environments
Shatter-Resistant
No
Green Certification or Other Recognition
ENERGY STAR(R) Certified
High Output
No
Lighting Certification
Unrated
Standards
UL Listed
Energy Star Compliant
No
Rough Service
No
Wattage Equivalency
60W INC
Features
Installs into existing candelabra fixtures
Dimming Method
Continuous Dimming
Light Distribution
Omnidirectional
Three-Way
No
Compliance Type
CA Title 20;
Bulb Finish
Frosted
Bulb Beam Angle
300 Degrees
For Enclosed Fixtures
No
Dimming Type
0-10V
Bulb Power Source
Plug and Play
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Lumen Selectable
No
Color Selectable
No
Incandescent Wattage Equivalency
60 W
UL 1993 Environmental Rating
Dry Location, Wet Location

Description

LED Candle Replacement,Candle

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.