LED, 5 W, BA11, Candelabra Screw (E12), PK3

  • Mfr # 5BA11/PER/UD/CL/G/E12/WGD 6/3PF T20

  • Zoro # G309008957


product price: $21.39
/pk 3, $7.13/ea
Sold in multiples of 3 for $64.17

Key Features

Voltage
120V AC
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5BA11/PER/UD/CL/G/E12/WGD 6/3PF T20
Zoro #
G309008957
UPC #
046677566685
Country of Origin
China

Dimensions

Length
4 1/3 in
Bulb Dia.
35 mm
Overall Length
4 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5 W
Bulb Base Type
Candelabra Screw (E12)
Bulb Shape
BA11
Bulb Housing
Glass
Color Temperature
2200K, 2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Color Rendering Index
95
Rough Service
No
Light Color
White
Bulb Beam Angle
300 Degrees
Bulb Finish
Clear
Shatter-Resistant
No
Bulb Designation
5BA11/PER/UD/CL/G/E12/WGD 6/3PF T20
Standards
RoHS Compliant
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
104 Degrees F
Incandescent Wattage Equivalency
60 W
Amps
55 mA
Color Selectable
Yes
Lumen Selectable
No

Description

Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.