Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 5.5 W, B11, Medium Screw (E26)

  • Mfr # 5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20

  • Zoro # G9081701


product price: $8.99
/ea

Key Features

Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
B11
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20
Zoro #
G9081701
UPC #
046677458669
Country of Origin
China

Dimensions

Length
3 2/3 in
Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
1 3/8 in
Overall Length
3 2/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
B11
Bulb Housing
Glass
Color Temperature
2200K, 2300K, 2450K, 2500K, 2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor/Outdoor
High Output
No
Rough Service
No
Wattage Equivalency
60W INC/13 to 15W CFL
Bulb Finish
Clear
Bulb Beam Angle
300 Degrees
Three-Way
No
Energy Star Compliant
Yes
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Light Color
White
Bulb Power Source
Plug and Play
Light Distribution
Omnidirectional
Standards
RoHS Compliant
Color Rendering Index
90
Shatter-Resistant
No
For Enclosed Fixtures
No
Bulb Designation
5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20
Bulb Minimum Starting Temperature
-4 Degrees F
CA Title 20 Compliant
Yes
Compliance Type
CA Title 20
Dimming Method
Continuous Dimming
Incandescent Wattage Equivalency
60 W
Maximum Operating Temperature
113 Degrees F
Color Selectable
No
Amps
60 mA
Lumen Selectable
No

Description

LED,5.5 W,B11,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.