LED, 5.5 W, F15, Medium Screw (E26)

  • Mfr # 5.5F15/PER/927-922/CL/G/E26/WGX 1PF T20

  • Zoro # G409008956


product price: $7.79
/ea

Key Features

Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
F15
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5.5F15/PER/927-922/CL/G/E26/WGX 1PF T20
Zoro #
G409008956
UPC #
046677572662
Country of Origin
China

Dimensions

Length
4 1/3 in
Bulb Dia.
47 mm
Overall Length
4 1/3 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
5.5 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
F15
Bulb Housing
Glass
Color Temperature
2200K, 2700K
Dimmable
Yes
Lumens
500 lm
Rated Life
15,000 hr
Light Technology
LED
Bulb Finish
Clear
Bulb Designation
5.5F15/PER/927-922/CL/G/E26/WGX 1PF T20
Standards
RoHS Compliant
Shatter-Resistant
No
Color Rendering Index
90
Light Color
White
Bulb Beam Angle
300 Degrees
Rough Service
No
Lumen Selectable
No
Incandescent Wattage Equivalency
60 W
Color Selectable
Yes
Maximum Operating Temperature
113 Degrees F
Amps
60 mA
Bulb Minimum Starting Temperature
-4 Degrees F

Description

LED,5.5 W,F15,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.