Zoro Homepage

LED 8 Foot T8 Lamp

  • Mfr # 28T8/COR/96-840/IF42/G/FA8 10/1

  • Zoro # G322586715


product price: $21.69
/pk 10, $2.17/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28T8/COR/96-840/IF42/G/FA8 10/1
Zoro #
G322586715
UPC #
046677580292
Country of Origin
China

Description

LED 8 Foot T8 Lamp, Bulb Base Type Single Pin (Fa8), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 60 W, Lumens 4,200 lm, Nominal Length 8 ft, Shatter-Resistant No, Watts 28 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277 Ballast Dependent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.