Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Led A19 8.5W 800L Sw 4Pk 461129

Led A19 8.5W 800L Sw 4Pk (Discontinued)

  • Mfr # 461129
  • Zoro # G3907238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
461129
Zoro #
G3907238
UPC #
46677460310
Country of Origin
China

Description

Philips LED A-shape light bulbs are a smart alternative to standard incandescent and designed to deliver everyday value and effective consistent light. This Philips 9-Watt LED A19 household light bulb is the perfect replacement for anywhere traditional light bulbs are used such as table or floor lamps. It provides a warm and comfortable light perfect for your living room bedroom kitchen or any place in your home where you would use a standard incandescent light bulb. The Philips household A19 LED is an affordable replacement providing significant energy savings while lighting your home with a warm soft white light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.