Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Led A19 8W 800L Dl 4Pk 461137

Led A19 8W 800L Dl 4Pk (Discontinued)

  • Mfr # 461137
  • Zoro # G3907980
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
461137
Zoro #
G3907980
UPC #
46677460327
Country of Origin
China

Description

Philips LED A-shape light bulbs are a smart alternative to standard incandescent and designed to deliver everyday value and effective consistent light. This Philips 9-Watt LED A19 household light bulb is the perfect replacement for anywhere traditional light bulbs are used such as table or floor lamps. It provides a light similar to natural daylight perfect for your living room bedroom kitchen or any place in your home where you would use standard incandescent. This LED is an affordable replacement providing significant energy savings and replacing your current 60-Watt incandescent light bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.