Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips Led B11Dim4.5W300L Sw3Pk 540757

Led B11Dim4.5W300L Sw3Pk (Discontinued)

  • Mfr # 540757
  • Zoro # G3906641
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
540757
Zoro #
G3906641
UPC #
46677540753
Country of Origin
China

Description

Philips Warm Glow BA11 Candelabra Dimmable LED Decorative Light Bulb - BA11 dimmable LED (light emitting diode) light bulb with candelabra base. Ideal for various decorative fixtures all around the house including chandeliers wall sconces and ceiling fixtures. Features Warm Glow technology - as the bulb is dimmed the color temperature is reduced and creates a warm relaxing ambiance. - Equivalent Incandescent Wattage: 40W Equivalent Light Color: Soft White Bulb Shape: BA11 Base Type: Candelabra Wattage: 4.5W Bulb Finish: Clear Use: Decorative Fixtures Lumens: 300 Lm. Color Temperature: 2700K Dimmable: Yes Life in Hours: 15 000 Hrs. Voltage: 120V Energy Star Rated: Yes Pkg Qty: 3 Package Type: Card

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.