Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify LED, 14 W, PAR38, Medium Screw (E26) 529537

LED, 14 W, PAR38, Medium Screw (E26) (Discontinued)

  • Mfr # 529537
  • Zoro # G8299596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529537
Zoro #
G8299596
UPC #
046677529536
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
4 7/8 in
Overall Length
5 1/3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Housing
Glass
Bulb Shape
PAR38
Dimmable
Yes
Light Distribution
Flood
Voltage
120V AC
Watts
14 W
Light Technology
LED
Lumens
1,200 lm
Bulb Primary Application
Flood
Green Certification or Other Recognition
ENERGY STAR(R) Certified and UL Energy Efficiency Certified
Color Tuning
No
Bulb Beam Angle
25 Degrees
Light Color
White
Wattage Equivalency
120W INC
Standards
UL Certificate
Bulb Designation
14PAR38/LED/840/F25/DIM/ULW/120V 6/1FB
Energy Star Compliant
Yes
Rough Service
No
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
High Output
No
Overall Bulb Base Type
Medium Screw
Item
Compact LED Bulb
Color Rendering Index
80
Shatter-Resistant
No
Color Temperature
4000K
Trade Number
14PAR38/LED/840/F25/DIM/ULW/120V 6/1FB
Indoor/Outdoor Usage
Indoor/Outdoor
Overall Bulb Shape
PAR
Bulb Finish
Clear
Rated Life
25,000 hr
Bulb Minimum Starting Temperature
-4 Degrees F
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
120 W
Color Selectable
No

Description

LED,14 W,PAR38,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.