Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED, 7.2 W, BR30, Medium Screw (E26)

  • Mfr # 7.2BR30/PER/930/P/E26/DIM 6/1FB T20

  • Zoro # G3207509


product price: $5.29
/ea

Key Features

Voltage
120V AC
Watts
7.2 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7.2BR30/PER/930/P/E26/DIM 6/1FB T20
Zoro #
G3207509
UPC #
046677545901
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Bulb Dia.
3 3/4 in
Length
5 1/6 in
Overall Length
5 1/6 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
7.2 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
BR30
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
Yes
Lumens
650 lm
Rated Life
15,000 hr
Light Technology
LED
Green Certification or Other Recognition
ENERGY STAR(R) Certified, California Energy Commission (CEC) Certified, and UL Energy Efficiency Certified
High Output
No
Wattage Equivalency
65W INC
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Beam Angle
90 Degrees
Color Rendering Index
90
Bulb Primary Application
General Purpose
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor Only
Bulb Finish
Frosted
Shatter-Resistant
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Minimum Starting Temperature
-4 Degrees F
For Enclosed Fixtures
Yes
Three-Way
No
Light Distribution
Flood
Bulb Designation
7.2BR30/PER/930/P/E26/DIM 6/1FB T20
Light Color
White
Rough Service
No
Energy Star Compliant
Yes
Dimming Method
Continuous Dimming
Lighting Certification
ENERGY STAR
Compliance Type
CA Title 20
Maximum Operating Temperature
113 Degrees F
Amps
82 mA
Color Selectable
No
Lumen Selectable
No
Incandescent Wattage Equivalency
65 W
Dimming Type
leading edge dimmers

Description

LED,7.2 W,BR30,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.