Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Signify LED, 60 W, Mogul Screw (EX39) 559962

LED, 60 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 559962
  • Zoro # G8299657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559962
Zoro #
G8299657
UPC #
046677559960
Country of Origin
Unknown

Dimensions

Bulb Dia.
3 5/8 in
Overall Length
10 2/3 in
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Plastic
Bulb Shape
Corn Cob
Dimmable
No
Light Distribution
Omnidirectional
Voltage
100 to 277V AC
Watts
60 W
Light Technology
LED
Lumens
8,700 lm
Rated Life
50,000 hr
Color Tuning
No
Bulb Operating Temp. Range
-30 Degrees to 50 Degrees C
Color Rendering Index
80
High Output
Yes
Energy Star Compliant
No
Light Color
White
Overall Bulb Base Type
Mogul Screw
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Designation
60WP/LED/840/ND EX39 G2 BB 6/1
Overall Bulb Shape
WP
Bulb Finish
Clear
Color Temperature
4000K
Bulb Primary Application
Wall Pack
Indoor/Outdoor Usage
Indoor Only
Item
Compact LED Bulb
Trade Number
60WP/LED/840/ND EX39 G2 BB 6/1
Shatter-Resistant
Yes
Bulb Minimum Starting Temperature
-22 Degrees F
Standards
UL Certificate, DLC Approved
Bulb Beam Angle
360 Degrees
Bulb Power Source
Direct Wired
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Three-Way
No
Rough Service
No
Wattage Equivalency
175W MH/175W HPS
Bulb UL Type
Type B
Dimming Method
No Dimming
Incandescent Wattage Equivalency
175 W
Maximum Operating Temperature
122 Degrees F
Color Selectable
No
Dimming Type
No Dimming

Description

LED,60 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.