Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Bulb, A19, 3000K, 60 lm, 8W, Bulb Finish: Frosted

  • Mfr # 8A19/LED/BLUE/P/ND 120V 4/1FB

  • Zoro # G3839709


product price: $4.65
/ea

Key Features

Voltage
120V AC
Watts
8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A19/LED/BLUE/P/ND 120V 4/1FB
Zoro #
G3839709
UPC #
046677463182
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
1 yr
Length
4-1/6 in
Overall Length
4 1/6 in
Bulb Dia.
2 3/8 in

Details

Item
Compact LED Bulb
Voltage
120V AC
Watts
8 W
Bulb Base Type
Medium Screw (E26)
Bulb Shape
A19
Bulb Housing
Plastic
Color Temperature
3000K
Dimmable
No
Lumens
60 lm
Rated Life
10,000 hr
Light Technology
LED
Color Rendering Index
80
Bulb Finish
Frosted
Energy Star Compliant
No
Rough Service
No
Bulb Power Source
Plug and Play
Three-Way
No
Light Distribution
Omnidirectional
Bulb Beam Angle
160 Degrees
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Shatter-Resistant
Yes
Bulb Primary Application
Party Lights
High Output
No
Wattage Equivalency
40W INC
Bulb Designation
8A19/LED/BLUE/P/ND 120V 4/1FB
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
For Enclosed Fixtures
No
Standards
RoHS Compliant
Indoor/Outdoor Usage
Indoor/Outdoor
Bulb Minimum Starting Temperature
-4 Degrees F
Light Color
Blue
Dimming Type
No Dimming
Dimming Method
No Dimming
Incandescent Wattage Equivalency
40 W
Lumen Selectable
No
Amps
115 mA
Color Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

LED,8 W,A19,Medium Screw (E26)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.