Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, A19 Shape, 5000K, 1.0/3.0/9.0W 464973

LED Lamp, A19 Shape, 5000K, 1.0/3.0/9.0W (Discontinued)

  • Mfr # 464973
  • Zoro # G6642435
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
464973
Zoro #
G6642435
UPC #
046677464974
Country of Origin
Unknown

Dimensions

Max Overall Bulb Length
4-19/64"
Bulb Manufacturers Warranty Length
3 yr
Max. Overall Bulb Length
4-19/64"
Light Bulb Dia.
2-3/8"
Bulb Dia.
2 3/8 in
Overall Length
4 1/3 in

Details

Bulb Base Type
Medium Screw (E26)
Bulb Color Temp.
5000K
Bulb Housing
Polycarbonate
Bulb Shape
A19
Bulb Technology
LED
Bulb Type
Standard
Dimmable
No
Light Distribution
Omnidirectional
Type
Standard
Voltage
120V AC
Watts
9 W
Light Technology
LED
Light Appearance
5000K and Above, Daylight
Lumens
80 lm, 320 lm, 800 lm
Average Bulb Life
15,000 hr.
Color Rendering Index
80
Wattage Equivalency
60W INC/13 to 15W CFL
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
For Enclosed Fixtures
No
Bulb Designation
9A19/LED/850/ND SSDL 120V 6/1
Bulb Primary Application
General Purpose
Lighting Technology
LED
Energy Star Compliant
Yes
Rough Service
No
Bulb Min. Starting Temp.
-4 Degrees F
Bulb Finish
Frosted
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Item
Compact LED Bulb
Standards
UL Listed
Color Tuning
No
High Output
No
Green Certification or Other Recognition
ENERGY STAR
Indoor/Outdoor Usage
Indoor Only
Three-Way
No
Bulb Beam Angle
300 Degrees
Bulb Power Source
Direct Wired
Bulb Minimum Starting Temperature
-4 Degrees F
Color Temperature
5000K
Overall Bulb Base Type
Medium Screw
Overall Bulb Shape
A
Rated Life
15,000 hr
Trade Number
9A19/LED/850/ND SSDL 120V 6/1
Shatter-Resistant
Yes
Light Color
White
Color Selectable
No
Dimming Type
No Dimming
Incandescent Wattage Equivalency
60 W
Dimming Method
No Dimming
Maximum Operating Temperature
113 Degrees F

Description

LED Lamp, Bulb Shape A19, Dimmable No, Polycarbonate Bulb Housing, Bulb Base Type Medium Screw (E26), 1.0/3.0/9.0 Watts, Wattage Equivalency 60W INC, Bulb Color Temp. 5000K, LED, Light Appearance 5000K and Above, Daylight, Average Bulb Life 15,000 hr., Color Rendering Index 80, Bulb Type Standard, Bulb Beam Angle 300 Degrees , Lumens 800/320/80, Light Distribution Omnidirectional, Voltage 120, Max. Overall Bulb Length 4-19/64 In., Light Bulb Dia. 2-3/8 In.

Restrictions

View the Lighting Facts
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.