Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED, 45 W, Mogul Screw (EX39) 929002396504

LED, 45 W, Mogul Screw (EX39) (Discontinued)

  • Mfr # 929002396504
  • Zoro # G1154619
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929002396504
Zoro #
G1154619
UPC #
046677559762
Country of Origin
China

Dimensions

Bulb Dia.
3 3/8 in
Overall Length
9 2/3 in
Bulb Manufacturers Warranty Length
5 yr

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Housing
Polycarbonate
Bulb Shape
Cylindrical
Dimmable
No
Light Distribution
Omnidirectional
Watts
45 W
Light Technology
LED
Lumens
6,500 lm
Color Tuning
No
Trade Number
45CC/LED/840/ND EX39 G2 BB 6/1
Item
Compact LED Bulb
Rough Service
Yes
Standards
CSA, cULus, DLC, RoHS Compliant
Overall Bulb Base Type
Mogul Screw
Three-Way
No
Color Temperature
4000K
Energy Star Compliant
No
Rated Life
50,000 hr
Shatter-Resistant
Yes
Bulb Operating Temp. Range
-40 Degrees to 45 Degrees C
Overall Bulb Shape
Cylindrical
Bulb Finish
Clear
Bulb Primary Application
General Purpose
High Output
Yes
For Use With
HID Fixtures
Bulb Minimum Starting Temperature
-4 Degrees F
Color Rendering Index
80
Bulb Power Source
Direct Wired
Bulb Designation
45CC/LED/840/ND EX39 G2 BB 6/1
Bulb Beam Angle
360 Degrees
Bulb Start Type
Instant
Wattage Equivalency
150W MH/150W HPS
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Amps
0.37 A
Light Color
White
Bulb UL Type
Type B
Fan Cooling
Passive Cooling
Lighting Certification
DesignLights Consortium (DLC)
Dimming Type
No Dimming
Maximum Operating Temperature
113 Degrees F
Incandescent Wattage Equivalency
150 W
Dimming Method
No Dimming
Color Selectable
No

Description

LED,45 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.