
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
550426
Zoro #
G003507671
UPC #
46677550424
Country of Origin
China
Details
Dimmable
Yes
Voltage
120 V
Watts
40 W
Color Rendering Index
90
Bulb Beam Angle
250 °; 75 °C
Bulb Finish
Frosted
Initial Lumens
450 lm
Lamp Current
55 mA
Luminous Efficacy
90 lm/W
Input Frequency
60 Hz
Warm Up Time to 60% Light
0.5 s
Color Designation
Daylight
Rated Power
5 W
Nominal Lifetime
15000 hr
Power Factor
0.7
Color Code
950 (CCT of 5000K)
Lumen Maintenance Factor at End of Nominal Lifetime
0.7
Description
Philips A19 E26 (Medium) LED Bulb Daylight 40 W 1 pk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.