Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 20000 lm, 150W, 4000K Color Temp. 478156

LED Lamp, 20000 lm, 150W, 4000K Color Temp. (Discontinued)

  • Mfr # 478156
  • Zoro # G6243671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478156
Zoro #
G6243671
UPC #
046677478155
Country of Origin
Unknown

Dimensions

Max. Overall Bulb Length
9-19/32"
Bulb Manufacturers Warranty Length
5 yr
Max Overall Bulb Length
9-19/32"
Light Bulb Dia.
8-1/4"
Bulb Dia.
8 1/4 in
Overall Length
9 2/3 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
4000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Dimmable
No
Light Distribution
General High Bay
Voltage
120 to 277V AC
Watts
150 W
Light Technology
LED
Light Appearance
4000-4999K, Cool White
Lumens
20,000 lm
Three-Way
No
Color Rendering Index
70
Item
Compact LED Bulb
Lighting Technology
LED
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Color Tuning
No
Bulb Beam Angle
70 Degrees
Average Bulb Life
50,000 hr.
For Enclosed Fixtures
Yes
Bulb Min. Starting Temp.
-40 Degrees F
Wattage Equivalency
400W MH/400W HPS
Bulb Primary Application
General Purpose
Standards
UL Listed
Bulb Designation
150HB/LED/740/ND NB DL BB 2/1
Bulb Power Source
Direct Wired
Energy Star Compliant
No
Rough Service
No
High Output
No
Bulb Finish
Frosted
Bulb Operating Temp. Range
-40 Degrees to 131 Degrees F
Indoor/Outdoor Usage
Indoor Only
Bulb Minimum Starting Temperature
-40 Degrees F
Overall Bulb Base Type
Mogul Screw
Shatter-Resistant
Yes
Overall Bulb Shape
High Bay
Trade Number
150HB/LED/740/ND NB DL BB 2/1
Rated Life
50,000 hr
Color Temperature
4000K
Light Color
White
Maximum Operating Temperature
131 Degrees F
Incandescent Wattage Equivalency
400 W
Dimming Method
No Dimming
Dimming Type
No Dimming
Color Selectable
No

Description

LED,150 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.