Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Philips LED Lamp, 15000 lm, 125W, 5000K Color Temp. 478115

LED Lamp, 15000 lm, 125W, 5000K Color Temp. (Discontinued)

  • Mfr # 478115
  • Zoro # G6300861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
478115
Zoro #
G6300861
UPC #
046677478117
Country of Origin
China

Dimensions

Max. Overall Bulb Length
9-19/32"
Max Overall Bulb Length
9-19/32"
Light Bulb Dia.
8-1/4"
Bulb Manufacturers Warranty Length
5 yr
Overall Length
9 2/3 in
Bulb Dia.
8 1/4 in

Details

Bulb Base Type
Mogul Screw (EX39)
Bulb Color Temp.
5000K
Bulb Housing
Metal/Polycarbonate
Bulb Shape
High/Low Bay
Bulb Technology
LED
Dimmable
No
Light Distribution
General High Bay
Voltage
120 to 277V AC
Watts
125 W
Light Technology
LED
Light Appearance
5000K and Above, Daylight
Lumens
16,000 lm
Energy Star Compliant
No
Rough Service
No
Indoor/Outdoor Usage
Indoor Only
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Three-Way
No
Bulb Primary Application
General Purpose
High Output
No
Wattage Equivalency
400W MH
Standards
UL Listed
Bulb Min. Starting Temp.
-40 Degrees F
Bulb Beam Angle
70 Degrees
For Enclosed Fixtures
Yes
Bulb Operating Temp. Range
-40 Degrees to 131 Degrees F
Item
Compact LED Bulb
Color Rendering Index
70
Average Bulb Life
50,000 hr.
Bulb Designation
125HB/LED/750/ND NB DL BB 2/1
Lighting Technology
LED
Bulb Finish
Frosted
Bulb Power Source
Direct Wired
Color Tuning
No
Bulb Minimum Starting Temperature
-40 Degrees F
Overall Bulb Shape
High Bay
Overall Bulb Base Type
Mogul Screw
Color Temperature
5000K
Rated Life
50,000 hr
Shatter-Resistant
Yes
Trade Number
125HB/LED/750/ND NB DL BB 2/1
Light Color
White
Color Selectable
No
Incandescent Wattage Equivalency
400 W
Maximum Operating Temperature
131 Degrees F
Dimming Method
No Dimming
Dimming Type
No Dimming

Description

LED,125 W,Mogul Screw (EX39)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.