Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929001884604
Zoro #
G2144188
UPC #
046677532314
Country of Origin
Unknown
Dimensions
Max. Overall Bulb Length
4-13/16"
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
1"
Bulb Dia.
1 in
Overall Length
4 5/6 in
Description
LED,5 W,PL-C,2-Pin (GX23)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.