LED Lamp, PL Horizon, 16.5W, 4000k, 4Pin2G11 (Discontinued)
- Mfr # 929001893704
- Zoro # G0462257
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
929001893704
Zoro #
G0462257
UPC #
046677456658
Country of Origin
China
Dimensions
Bulb Manufacturers Warranty Length
5 yr
Light Bulb Dia.
1-1/4"
Max. Overall Bulb Length
22-1/2"
Max Overall Bulb Length
22-1/2"
Overall Length
22 1/2 in
Bulb Dia.
1 1/4 in
Description
LED Lamp, Lamp Shape PL Horizontal, Lamp Type LED, Non-Dimmable, Base Type 4-Pin (2G11), 16.5 Watts, Voltage Ballast Dependent, Indoor, Initial Lumens 2300, Color Temp. 4000K, Light Color Cool White, CRI 82, Average Life 50,000 hr., Max. Overall Length 22.5 In., Lamp Dia. 43.6/23.4 In., Lamp Power Source Plug and Play, Beam Angle 120 Degrees , Lamp Designation 16.5PL-LED/24-4000 IF 10/1, Energy Star Compliant No, Standards UL Listed, NSF Certified
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.