16 W, Linear LED Bulb, White, T8, 4000K Temp. Frosted, Non-Dimmable

  • Mfr # 16T8/LED/48-840/IF18/G 25/1

  • Zoro # G0145845


product price:  $7.95
/ea
Sold in multiples of 25 for $198.75

Key Features

Voltage
120 to 277V AC, 347V AC
Watts
16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
16T8/LED/48-840/IF18/G 25/1
Zoro #
G0145845
UPC #
046677542085
Country of Origin
China

Dimensions

Length
47-14/ in
Bulb Manufacturers Warranty Length
3 yr
Bulb Dia.
1 1/8 in
Overall Length
47 1/4 in
Nominal Length
4 ft

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC, 347V AC
Watts
16 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
1,800 lm
Rated Life
36,000 hr
Light Technology
LED
Rough Service
No
For Enclosed Fixtures
No
Shatter-Resistant
No
Light Color
White
Wattage Equivalency
32 W LFL
Trade Number
16T8/LED/48-840/IF18/G 25/1
Bulb Finish
Frosted
Bulb Operating Temp. Range
-20 Degrees to 45 Degrees C
Bulb Minimum Starting Temperature
-4 Degrees F
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Light Distribution
Downward
Bulb Power Source
Requires Separate Ballast
Color Rendering Index
80
Bulb Designation
16T8/LED/48-840/IF18/G 25/1
Three-Way
No
Standards
RoHS Compliant, UL Listed
Energy Star Compliant
No
High Output
No
Bulb Beam Angle
240 Degrees
Bulb Primary Application
General Purpose
Indoor/Outdoor Usage
Indoor Only
Bulb UL Type
Type A
Color Selectable
No
Series
CorePro
Lamp Wiring
Double-End
Amps
330 mA
Incandescent Wattage Equivalency
32 W
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.