Zoro Homepage

LED Corn Cob

  • Mfr # 36-27-18CC/LED/3PW/3CCT/E26 BB 6/1

  • Zoro # G522587352


product price: $93.15
/pk 6, $15.53/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-27-18CC/LED/3PW/3CCT/E26 BB 6/1
Zoro #
G522587352
UPC #
046677606220
Country of Origin
China

Description

LED Corn Cob, Bulb Dia. 67 mm, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 70 W, 100 W, 150 W, Lumens 5,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 50 W, 70 W, 100 W, Shatter-Resistant No, Voltage 120 to 277 V, Watts 36 W, Length 185 mm, Bulb Base Type Medium Screw (E26), Bulb Housing Polycarbonate, Bulb Operating Position Universal Burning, Color Rendering Index 80, Fan Cooling Passive Cooling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.