This item is Discontinued.

Philips HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) 54CC/LED/3CCT/LS EX39 G3 BB 3/1

HID LED, 54 W, ED23-1/2, Mogul Screw (EX39) (Discontinued)

  • Mfr # 54CC/LED/3CCT/LS EX39 G3 BB 3/1
  • Zoro # G702683881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54CC/LED/3CCT/LS EX39 G3 BB 3/1
Zoro #
G702683881
UPC #
046677570484
Country of Origin
China

Dimensions

Length
9 3/4 in
Bulb Dia.
3 3/8 in
Bulb Manufacturers Warranty Length
5 yr

Details

Item
HID Replacement LED Bulb
Voltage
100 to 277V
Watts
54 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
Color Temperature
3000K, 4000K, 5000K
Dimmable
Yes
Lumens
7,000 lm, 7,500 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-30 Degrees to 55 Degrees C
For Use With
Dry or Damp Environments
Three-Way
No
Bulb Start Type
Instant
Amps
600 mA
Bulb Power Source
Direct Wired
Rough Service
No
Lighting Certification
DesignLights Consortium (DLC)
Color Rendering Index
80
Standards
RoHS Compliant, UL Listed
Bulb UL Type
Type B
Dimming Type
0-10V
Dimming Method
Step Dimming
Bulb Finish
Clear
Wattage Equivalency
250W (150W-250W) MH/HPS
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Designation
54CC/LED/3CCT/LS EX39 G3 BB 3/1
Bulb Primary Application
General Purpose
Series
MasterClass
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
High Output
No
For Enclosed Fixtures
Yes
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Beam Angle
360 Degrees
Light Color
White
Features
Lumen Selectable, Choice of 3 CCT's in one lamp, Passive Cooling (No Fan Noise)
Indoor/Outdoor Usage
Indoor/Outdoor
Shatter-Resistant
Yes
Light Distribution
Omnidirectional
Fan Cooling
Passive Cooling
Color Selectable
Yes
Bulb Style
Corncob
Maximum Operating Temperature
113 Degrees F
High Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
250 W
Lumen Selectable
Yes

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 3000K, 4000K, 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 7,000 lm, 7,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 100 to 277V, Watts 54 W, Length 9 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.