Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

63 W, HID Replacement LED Bulb, White, ED23-1/2, 4000K Temp. Clear, Non-Dimmable

  • Mfr # 63CC/LED/840/LS EX39 G3 BB 3/1

  • Zoro # G102673321


product price: $91.69
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 277V
Watts
63 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63CC/LED/840/LS EX39 G3 BB 3/1
Zoro #
G102673321
UPC #
046677564247
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Length
10 1/4 in
Bulb Dia.
3 3/8 in

Details

Item
HID Replacement LED Bulb
Voltage
100 to 277V
Watts
63 W
Bulb Base Type
Mogul Screw (EX39)
Bulb Shape
ED23-1/2
Bulb Housing
Plastic
Color Temperature
4000K
Dimmable
No
Lumens
9,000 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Minimum Starting Temperature
-4 Degrees F
Wattage Equivalency
250W (150W-250W) MH/HPS
Fan Cooling
Passive Cooling
Rough Service
No
High Output
No
Dimming Method
Continuous Dimming
Bulb Operating Temp. Range
-30 Degrees to 55 Degrees C
Color Rendering Index
80
Shatter-Resistant
Yes
Three-Way
No
Amps
700 mA
Lighting Certification
DesignLights Consortium (DLC)
Dimming Type
0-10V
Light Color
White
Series
CorePro
Bulb Designation
63CC/LED/840/LS EX39 G3 BB 3/1
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Bulb Power Source
Direct Wired
Bulb Beam Angle
360 Degrees
Indoor/Outdoor Usage
Indoor/Outdoor
For Enclosed Fixtures
Yes
Bulb Finish
Clear
Features
Ballast ByPass, Passive Thermal System (No Fan Noise), Small form factor, Lumen Selectable
Bulb Start Type
Instant
Standards
DLC, UL Listed
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Light Distribution
Omnidirectional
Bulb Primary Application
General Purpose
Bulb UL Type
Type B
For Use With
Dry or Damp Environments
High Pressure Sodium Wattage Equivalency
250 W
Lumen Selectable
No
Maximum Operating Temperature
113 Degrees F
Bulb Style
Corncob
Metal Halide Wattage Equivalency
250 W
Color Selectable
No

Description

HID Replacement LED Bulb, Bulb Dia. 3 3/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 9,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 100 to 277V, Watts 63 W, Length 10 1/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures Yes, Lumen Selectable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.